Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 3175 62 21 Male Connector Tube 1/2 Pipe 1/2 - Pack Of 10 | AD7WUW 4GXG2

LEGRIS 3175 62 21 Male Connector Tube 1/2 Pipe 1/2 - Pack Of 10

Item: AD7WUW Model: 3175 62 21Cross Ref: 4GXG2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€339.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Basic MaterialMetal Combination, Plastic
Body FinishNickel Plated
Body MaterialBrass, Glass Filled Nylon
ColorBlack
Connection TypeTube x Male BSPT
Hex Size24 mm
Max. Pressure290 psi
Pipe Size1/2"
Temp. Range-4°F to +175°F
Tube Size1/2"
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMBSPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length13/16"
Release TypeButton
Specific Fitting ShapeStraight Adapter
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.05
Ship length (cm)5.08
Ship width (cm)1.27
HS code7412200045
Country of OriginMX

Product Details:

    • Special Features: With Thread Sealant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3175 62 21 Male Connector Tube 1/2 Pipe 1/2 - Pack Of 10
€339.42 /pack