Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3166 53 56 Plug-In Reducer, Push-to-Connect x Tube Stem, 1/8 x 1/4 Inch Tube O.D., 10Pk | CJ3ANP

LEGRIS 3166 53 56 Plug-In Reducer, Push-to-Connect x Tube Stem, 1/8 x 1/4 Inch Tube O.D., 10Pk

Item: CJ3ANP Model: 3166 53 56Cross Ref: 1PFE6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In Reducer
ApplicationAir
ColorBlack
Fitting MaterialNylon
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypeTube Stem
Fitting Side B Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature4°F
Overall Length1 25/32"
Release TypeButton
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeStraight Adapter
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
System Of MeasurementImperial
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)6.1
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3166 53 56 Plug-In Reducer, Push-to-Connect x Tube Stem, 1/8 x 1/4 Inch Tube O.D., 10Pk
€113.52 /pack