Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3158 10 17 Metric Push-to-Connect Fitting, Polymer, BSPP x Push-to-Connect x Push-to-Connect, Metric | CR8QNL

LEGRIS 3158 10 17 Metric Push-to-Connect Fitting, Polymer, BSPP x Push-to-Connect x Push-to-Connect, Metric

Item: CR8QNL Model: 3158 10 17Cross Ref: 791RC5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Packaging, Robotics, Semi-Conductors, Textile, Vacuum
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting Side A Connection TypeBSPP
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter10 mm
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter10 mm
Length1 1/4"
MaterialPolymer
Max. Operating Pressure290 psi
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeWye
Sub-brandLf3000(R)
System Of MeasurementMetric
Thread Size3/8"
Vacuum Rating755 mm hg

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3158 10 17 Metric Push-to-Connect Fitting, Polymer, BSPP x Push-to-Connect x Push-to-Connect, Metric
€28.50 /unit