Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3140 62 00 Fractional Push-to-Connect Fitting, Nylon | CR8QHY

LEGRIS 3140 62 00 Fractional Push-to-Connect Fitting, Nylon

Item: CR8QHY Model: 3140 62 00Cross Ref: 791T59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Packaging, Robotics, Semi-Conductors, Textile
ColorBlack
Fitting Side A Connection TypePush To Connect
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter1/2"
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter1/2"
Length2.656"
MaterialNylon
Max. Operating Pressure290 psi
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Specific Fitting ShapeWye
Sub-brandLf3000(R)
System Of MeasurementImperial
Vacuum Rating28 in. hg
Fitting MaterialNylon
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Overall Length2 21/32"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3140 62 00 Fractional Push-to-Connect Fitting, Nylon
€16.63 /unit