Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3140 56 60 Wye Union, Nylon, Push-to-Connect, Black, Imperial, 10Pk | CJ3VND

LEGRIS 3140 56 60 Wye Union, Nylon, Push-to-Connect, Black, Imperial, 10Pk

Item: CJ3VND Model: 3140 56 60Cross Ref: 1DDR6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Y
ApplicationAir
ColorBlack
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length1 5/16"
Specific Fitting ShapeWye
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3140 56 60 Wye Union, Nylon, Push-to-Connect, Black, Imperial, 10Pk
€151.71 /pack