Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3120 14 00 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect | CR8QVZ

LEGRIS 3120 14 00 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect

Item: CR8QVZ Model: 3120 14 00Cross Ref: 791R19
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter14 mm
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter14 mm
Length69.5 mm
MaterialPolymer
Max. Operating Pressure20 BarG
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Specific Fitting ShapeStraight Connector
Sub-brandLf3000(R)
System Of MeasurementMetric
Vacuum Rating755 mm hg
Fitting MaterialPolymer
Maximum Operating Pressure20 BarG
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Overall Length69.5 mm
Standards2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3120 14 00 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect
€8.20 /unit