Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3116 62 00 Bulkhead Union, Nylon, Push-to-Connect, 1/2 Inch Tube O.D., Black, 10Pk | CH9TVV

LEGRIS 3116 62 00 Bulkhead Union, Nylon, Push-to-Connect, 1/2 Inch Tube O.D., Black, 10Pk

Item: CH9TVV Model: 3116 62 00Cross Ref: 1PFV3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€209.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Union
ApplicationAir
ColorBlack
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Tube Outer Diameter1/2"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure290 psi
Overall Length2 9/32"
Release TypeButton
Specific Fitting ShapeStraight Bulkhead Union
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3116 62 00 Bulkhead Union, Nylon, Push-to-Connect, 1/2 Inch Tube O.D., Black, 10Pk
€209.53 /pack