Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 3109 60 14 Male Elbow 90 degree 3/8 MNPT x Tube - PK10 | AB2WWF 1PFB8

LEGRIS 3109 60 14 Male Elbow, 90 Degree, 3/8 Inch MNPT x Tube, Pack of 10

Item: AB2WWF Model: 3109 60 14Cross Ref: 1PFB8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€124.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Basic MaterialMetal Combination, Plastic
Body FinishNickel Plated
Body MaterialBrass, Glass Filled Nylon
ColorBlack
Connection TypeTube x MNPT
Hex Size15 mm
Max. Pressure290 psi
Pipe Size1/4"
Temp. Range-4°F to +175°F
Tube Size3/8"
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length29/32"
Release TypeButton
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.31
Ship length (cm)5.08
Ship width (cm)1.27
HS code7412200035
Country of OriginMX

Product Details:

    • Special Features: With Thread Sealant

Product Variants

ProductModelConnection TypeMaterialColorMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Specific Fitting ShapeTube SizePkg. Qty.Price
LEGRIS 3182 04 56 Plug-In Elbow 5/32" x 1/4" - PK10 | AA9HKN 1DDU2 3182 04 56Tube x Stem-Black----0.156"10€84.92
LEGRIS 3889 04 11 Compact Elbow, 316L Stainless Steel, Push-To-Connect X Mnpt 2 PK | CN8BPY 3889 04 11--------2€134.89
LEGRIS 3889 62 18 Compact Elbow, 316L Stainless Steel, Push-To-Connect X Mnpt 2 PK | CN8BPZ 3889 62 18--Silver-----2-
RFQ
LEGRIS 3809 06 11 Elbow, 316L Stainless Steel, Push-To-Connect X Mnpt, 2 PK | CN8BQA 3809 06 11--------2€122.59
LEGRIS 3899 04 20 Elbow, 316L Stainless Steel, Push-To-Connect X Munf, 2 PK | CN8BQB 3899 04 20--Silver-----2€156.10
LEGRIS 0102 08 00 Elbow, 90 Deg, Brass, Compression X Compression 10 PK | CP2DMC 0102 08 00-Brass-1450 psi250°F40°FElbow19/64"10€228.28
LEGRIS 0102 12 00 Elbow, 90 Deg, Brass, Compression X Compression 10 PK | CP2DMD 0102 12 00-Brass-797 psi250°F40°FElbow15/32"10€451.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3109 60 14 Male Elbow, 90 Degree, 3/8 Inch MNPT x Tube, Pack of 10
€124.96 /pack