Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3108 12 22 Nylon, MNPT x Push-to-Connect x Push-to-Connect, 12 mm x 12 mm Tube OD | CR8TLJ

LEGRIS 3108 12 22 Nylon, MNPT x Push-to-Connect x Push-to-Connect, 12 mm x 12 mm Tube OD

Item: CR8TLJ Model: 3108 12 22Cross Ref: 791RU4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting Side A Connection TypeMNPT
Fitting Side A Pipe Size1/2"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter12 mm
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter12 mm
Length2.438"
MaterialNylon
Max. Operating Pressure290 psi
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeTEE
Sub-brandLf3000(R)
System Of MeasurementImperial/Metric
Thread Size1/2"
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3108 12 22 Nylon, MNPT x Push-to-Connect x Push-to-Connect, 12 mm x 12 mm Tube OD
€35.17 /unit