Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3108 10 18 Male Branch Tee 3/8 Npt Thread - Pack Of 10 | AE7BUY 5WRZ0

LEGRIS 3108 10 18 Male Branch Tee 3/8 Npt Thread - Pack Of 10

Item: AE7BUY Model: 3108 10 18Cross Ref: 5WRZ0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
Basic MaterialMetal Combination, Plastic
Body FinishNickel Plated
Body MaterialBrass, Glass Filled Nylon
ColorBlack
Connection TypeTube
Hex Size18 mm
Max. Pressure290 psi
Pipe Size3/8"
Temp. Range-4°F to +175°F
Tube Size10 mm
ApplicationAir, Cutting Fluids, Inert Gases
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter10 mm
Fitting Side B Tube Outer Diameter10 mm
Fitting Side C Connection TypeMNPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length2 3/32"
Release Ring MaterialNylon
Release TypeButton
Specific Fitting ShapeAdapter Tee
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)0.1
Ship length (cm)5.08
Ship width (cm)1.27
HS code3917400090
Country of OriginMX

Product Details:

    • Special Features: With Thread Sealant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3108 10 18 Male Branch Tee 3/8 Npt Thread - Pack Of 10
€300.88 /pack