Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 3104 56 00 Union Tee 1/4 Outer Diameter 290 PSI - PK10 | AB2WVB 1PEU6

LEGRIS 3104 56 00 Union Tee, 290 PSI, 1/4 Inch Outer Dia, Pack of 10

Item: AB2WVB Model: 3104 56 00Cross Ref: 1PEU6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Tee
Basic MaterialPlastic
Body MaterialGlass Filled Nylon
ColorBlack
Connection TypeTube
Max. Pressure290 psi
Temp. Range-4°F to +175°F
Tube Size1/4"
ApplicationAir
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Tube Outer Diameter1/4"
Fitting Side C Tube Outer Diameter1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length1 13/32"
Specific Fitting ShapeTee
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.26
Ship length (cm)5.08
Ship width (cm)1.27
HS code3917400090
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3104 56 00 Union Tee, 290 PSI, 1/4 Inch Outer Dia, Pack of 10
€117.70 /pack