Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3049 56 11 Nylon, MNPT x Push-to-Connect x Push-to-Connect, 1/4 Inch x 1/4 Inch Tube OD | CR8TLH

LEGRIS 3049 56 11 Nylon, MNPT x Push-to-Connect x Push-to-Connect, 1/4 Inch x 1/4 Inch Tube OD

Item: CR8TLH Model: 3049 56 11Cross Ref: 791RY1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Packaging, Robotics, Semi-Conductors, Textile
ColorBlack
Fitting Side A Connection TypeMNPT
Fitting Side A Pipe Size1/8"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter1/4"
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter1/4"
Length1"
MaterialNylon
Max. Operating Pressure290 psi
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Specific Fitting Angle90°
Specific Fitting ShapeTwin Banjo Elbow Adapter
Sub-brandLf3000(R)
System Of MeasurementImperial
Thread Size1/8"
Vacuum Rating28 in. hg
Fitting MaterialNylon
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length1"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3049 56 11 Nylon, MNPT x Push-to-Connect x Push-to-Connect, 1/4 Inch x 1/4 Inch Tube OD
€26.21 /unit