Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3014 62 14 Female Connector 1 OD x 1/4 NPT - PK10 | AE7BVQ 5WTH1

LEGRIS 3014 62 14 Female Connector, 1 Inch Outer Dia x 1/4 Inch NPT, Pack of 10

Item: AE7BVQ Model: 3014 62 14Cross Ref: 5WTH1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€499.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Adapter
Basic MaterialMetal
Body FinishNickel Plated
Body MaterialBrass
Connection TypeTube
Hex Size20 mm
Max. Pressure290 psi
Pipe Size1/4"
Temp. Range-4°F to +175°F
Tube Size1/2"

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)8.13
Ship length (cm)13.46
Ship width (cm)10.41
HS code7412200035
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3014 62 14 Female Connector, 1 Inch Outer Dia x 1/4 Inch NPT, Pack of 10
€499.27 /pack