Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3009 62 18 Female Elbow Thread 3/8 Inch Npt - Pack Of 10 | AB4DTZ 1XCW6

LEGRIS 3009 62 18 Female Elbow Thread 3/8 Inch Npt - Pack Of 10

Item: AB4DTZ Model: 3009 62 18Cross Ref: 1XCW6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Basic MaterialMetal Combination, Plastic
Body FinishNickel Plated
Body MaterialBrass, Glass Filled Nylon
ColorBlack
Connection TypeTube x FNPT
Max. Pressure290 psi
Pipe Size3/8"
Temp. Range-4°F to +175°F
Tube Size1/2"
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeFNPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length1 7/8"
Release TypeButton
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)6.6
Ship length (cm)12.45
Ship width (cm)9.65
HS code3917400090
Country of OriginMX

Product Details:

    • Special Features: With Thread Sealant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3009 62 18 Female Elbow Thread 3/8 Inch Npt - Pack Of 10
€218.58 /pack