Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3008 62 18 Nylon, Push-to-Connect x Push-to-Connect x FNPT, 1/2 Inch Tube OD, 3/8 Inch Pipe Size | CR8TMX

LEGRIS 3008 62 18 Nylon, Push-to-Connect x Push-to-Connect x FNPT, 1/2 Inch Tube OD, 3/8 Inch Pipe Size

Item: CR8TMX Model: 3008 62 18Cross Ref: 791RV3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting Side A Connection TypePush To Connect
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter1/2"
Fitting Side C Connection TypeFNPT
Fitting Side C Pipe Size3/8"
Length2 3/4"
MaterialNylon
Max. Operating Pressure290 psi
Max. Operating Temp.175°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeTEE
Sub-brandLf3000(R)
System Of MeasurementImperial
Thread Size3/8"
Vacuum Rating28 in. hg
Fitting MaterialNylon
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length2 3/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3008 62 18 Nylon, Push-to-Connect x Push-to-Connect x FNPT, 1/2 Inch Tube OD, 3/8 Inch Pipe Size
€22.99 /unit