Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 1863 34 27 Female x Male Reducer, 316L Stainless Steel, 3/4 Inch x 1 Inch Fitting Pipe Size | CR8RRY

LEGRIS 1863 34 27 Female x Male Reducer, 316L Stainless Steel, 3/4 Inch x 1 Inch Pipe

Item: CR8RRY Model: 1863 34 27Cross Ref: 60XM55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Non-Potable Water
Basic Fitting ShapeReducer
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeBSPP
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1"
Fitting Side B TypeBSPT
GradeGrade 316L
Hex Size36 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure2176 psi
Max. Steam Pressure2176 psi
Overall Length1.062"
Pipe Fitting MaterialStainless Steel
Material Grade316L
Maximum Operating Pressure2176 psi
Specific Fitting ShapeFemale x Male Reducer

Shipping Info:

Ship weight (kg) 0.09

Product Variants

ProductModelOverall LengthFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeHex SizeApplicationMax. Operating PressureFitting MaterialBasic Fitting ShapePrice
LEGRIS 1863 21 13 Female x Male Reducer, 316L Stainless Steel, 1/4 Inch x 1/2 Inch Fitting Pipe Size | CR8RRV 1863 21 130.812"1/4"1/2"22 mmAir, Non-Potable Water2176 psiStainless SteelReducer€81.15
LEGRIS 1863 13 10 Female x Male Reducer, 316L Stainless Steel, 1/8 Inch x 1/4 Inch Fitting Pipe Size | CR8RRW 1863 13 105/8"1/8"1/4"14 mmAir, Non-Potable Water2176 psiStainless SteelReducer€59.29
LEGRIS 1863 17 10 Female x Male Reducer, 316L Stainless Steel, 1/8 Inch x 3/8 Inch Fitting Pipe Size | CR8RRX 1863 17 105/8"1/8"3/8"17 mmAir, Non-Potable Water2176 psiStainless SteelReducer€60.79
LEGRIS 1863 21 17 Female x Male Reducer, 316L Stainless Steel, 3/8 Inch x 1/2 Inch Fitting Pipe Size | CR8RRZ 1863 21 170.812"3/8"1/2"22 mmAir, Non-Potable Water2176 psiStainless SteelReducer€62.94
LEGRIS 1863 17 13 Female x Male Reducer, 316L Stainless Steel, 1/4 Inch x 3/8 Inch Fitting Pipe Size | CR8RVC 1863 17 135/8"1/4"3/8"17 mmAir, Non-Potable Water2176 psiStainless SteelReducer€63.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 1863 34 27 Female x Male Reducer, 316L Stainless Steel, 3/4 Inch x 1 Inch Pipe
€85.86 /unit