Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 1821 18 18 Male Adapter, 3/8 Inch X 3/8 Inch Fitting Pipe Size, Male Npt X Male Npt, Stainless Steel | CR8RHB

LEGRIS 1821 18 18 Male Adapter, 3/8 Inch X 3/8 Inch Pipe, Male Npt X Male Npt, Stainless Steel

Item: CR8RHB Model: 1821 18 18Cross Ref: 60XM02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.22 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
ApplicationAir, Non-Potable Water
Basic Fitting ShapeAdapter
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B TypeNPT
GradeGrade 316L
Hex Size19 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
MaterialStainless Steel
Max. Operating Pressure2176 psi
Max. Steam Pressure2176 psi
Overall Length1 1/4"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeMale Adapter

Shipping Info:

Ship weight (kg) 0.0616
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 1821 18 18 Male Adapter, 3/8 Inch X 3/8 Inch Pipe, Male Npt X Male Npt, Stainless Steel
€67.22 /unit