Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 1817 00 17 Bulkhead Coupling, 316L Stainless Steel, 3/8 Inch x 3/8 Inch Fitting Pipe Size | CR8PZL

LEGRIS 1817 00 17 Bulkhead Coupling, 316L Stainless Steel, 3/8 Inch x 3/8 Inch Pipe

Item: CR8PZL Model: 1817 00 17Cross Ref: 60XL90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.85 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationAir, Non-Potable Water
Basic Fitting ShapeCoupling
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeBSPP
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B TypeBSPP
GradeGrade 316L
Hex Size30 mm
Includes SealNo
Max. Operating Pressure2176 psi
Max. Steam Pressure2176 psi
Overall Length1"
Specific Fitting ShapeBulkhead Coupling
Includes Pre-applied Thread SealantNo
Material Grade316L
Maximum Operating Pressure2176 psi
Pipe Fitting MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.1908

Product Variants

ProductModelOverall LengthFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeHex SizeApplicationMax. Operating PressurePrice
LEGRIS 1817 00 34 Bulkhead Coupling, 316L Stainless Steel, 1 Inch x 1 Inch Fitting Pipe Size | CR8PZB 1817 00 341 5/8"1"BSPP1"BSPP-Air, Non-Potable Water2176 psi€184.00
LEGRIS 1817 00 21 Bulkhead Coupling, 316L Stainless Steel, 1/2 Inch x 1/2 Inch Fitting Pipe Size | CR8PZC 1817 00 211 1/4"1/2"BSPP1/2"BSPP32 mmAir, Non-Potable Water2176 psi€131.08
LEGRIS 1871 00 22 Bulkhead Coupling, 316L Stainless Steel, 1/2 Inch x 1/2 Inch Fitting Pipe Size | CR8PZD 1871 00 221 3/8"1/2"NPT1/2"NPT32 mmAir, Non-Potable Water2176 psi€95.68
LEGRIS 1817 00 13 Bulkhead Coupling, 316L Stainless Steel, 1/4 Inch x 1/4 Inch Fitting Pipe Size | CR8PZE 1817 00 130.938"1/4"BSPP1/4"BSPP24 mmAir, Non-Potable Water2176 psi€76.82
LEGRIS 1871 00 14 Bulkhead Coupling, 316L Stainless Steel, 1/4 Inch x 1/4 Inch Fitting Pipe Size | CR8PZF 1871 00 140.688"1/4"NPT1/4"NPT24 mmAir, Non-Potable Water2176 psi€89.55
LEGRIS 1817 00 10 Bulkhead Coupling, 316L Stainless Steel, 1/8 Inch x 1/8 Inch Fitting Pipe Size | CR8PZG 1817 00 100.688"1/8"BSPP1/8"BSPP19 mmAir, Non-Potable Water2176 psi€75.03
LEGRIS 1871 00 11 Bulkhead Coupling, 316L Stainless Steel, 1/8 Inch x 1/8 Inch Fitting Pipe Size | CR8PZH 1871 00 110.688"1/8"NPT1/8"NPT19 mmAir, Non-Potable Water2176 psi€55.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 1817 00 17 Bulkhead Coupling, 316L Stainless Steel, 3/8 Inch x 3/8 Inch Pipe
€91.85 /unit