Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0202 75 00 Internal Hex Head Plug with Collar, Brass, M16 Fitting Pipe Size, Metric | CR8RCU

LEGRIS 0202 75 00 Internal Hex Head Plug with Collar, Brass, M16 Fitting Pipe Size, Metric

Item: CR8RCU Model: 0202 75 00Cross Ref: 60XJ98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.90 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Basic Fitting ShapePlug
Connection TypeMetric
Fitting MaterialBrass
GradeGrade C36000
Hex Size8 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
MagneticNo
Max. Operating Pressure3626 psi
Max. Steam Pressure3626 psi
Nominal Pipe SizeM16
Overall Length1/2"
Pipe Fitting MaterialBrass
Plug ConstructionCored
Plug Drive StyleHex
Specific Fitting ShapeRecessed Hex Plug With Collar
Temp. Range-40°F to +302°F
Fitting Connection TypeMetric
Material GradeC36000
Maximum Operating Pressure3626 psi

Shipping Info:

Ship weight (kg) 0.1886
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthConnection TypeSpecific Fitting ShapeMax. Steam PressureNominal Pipe SizeTemp. RangeHex SizePrice
LEGRIS 0201 49 00 Hex Head Plug with Collar, Brass, 1 1/2 Inch Fitting Pipe Size, Male BSPP | CR8RCJ 0201 49 001450 psi7/8"Male BSPPHex Head Plug With Collar1450 psi1 1/2"-40°F to +302°F32 mm€75.52
LEGRIS 0201 42 00 Hex Head Plug with Collar, Brass, 1 1/4 Inch Fitting Pipe Size, Male BSPP | CR8RCK 0201 42 001450 psi0.812"Male BSPPHex Head Plug With Collar1450 psi1 1/4"-40°F to +302°F30 mm€48.98
LEGRIS 0201 34 00 Hex Head Plug with Collar, Brass, 1 Inch Fitting Pipe Size, Male BSPP | CR8RCL 0201 34 001450 psi3/4"Male BSPPHex Head Plug With Collar1450 psi1"-40°F to +302°F27 mm€43.35
LEGRIS 0201 17 00 Hex Head Plug with Collar, Brass, 3/8 Inch Fitting Pipe Size, Male BSPP | CR8RCM 0201 17 001450 psi5/8"Male BSPPHex Head Plug With Collar1450 psi3/8"-40°F to +302°F17 mm€10.12
LEGRIS 0201 75 00 Hex Head Plug with Collar, Brass, M16 Fitting Pipe Size, Metric, 5/8 Inch Overall Length | CR8RCN 0201 75 001450 psi5/8"MetricHex Head Plug With Collar1450 psiM16-40°F to +302°F17 mm€20.57
LEGRIS 0201 78 00 Hex Head Plug with Collar, Brass, M18 Fitting Pipe Size, Metric, 5/8 Inch Overall Length | CR8RCP 0201 78 001450 psi5/8"MetricHex Head Plug With Collar1450 psiM18-40°F to +302°F17 mm€25.14
LEGRIS 0202 66 00 Internal Hex Head Plug with Collar, Brass, M12 Fitting Pipe Size, Metric | CR8RCQ 0202 66 003626 psi3/8"MetricRecessed Hex Plug With Collar3626 psiM12-40°F to +302°F6 mm€8.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0202 75 00 Internal Hex Head Plug with Collar, Brass, M16 Fitting Pipe Size, Metric
€11.90 /unit