Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0192 13 13 Male Adapter, Nickel-Plated Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CR8RHT

LEGRIS 0192 13 13 Male Adapter, Nickel-Plated Brass, 1/4 Inch X 1/4 Inch Pipe

Item: CR8RHT Model: 0192 13 13Cross Ref: 60XJ75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.15 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
ApplicationAir, Non-Potable Water
Basic Fitting ShapeAdapter
FinishNickel Plated
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeBSPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeBSPP
Hex Size17 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
MaterialBrass
Max. Operating Pressure870 psi
Max. Steam Pressure870 psi
Overall Length1.062"
Pipe Fitting MaterialBrass
Specific Fitting ShapeMale Adapter
Finish/coatingNickel Plated
Maximum Operating Pressure870 psi

Shipping Info:

Ship weight (kg) 0.238
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0192 13 13 Male Adapter, Nickel-Plated Brass, 1/4 Inch X 1/4 Inch Pipe
€11.15 /unit