Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0155 21 21 Sleeve, Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CV3WJG

LEGRIS 0155 21 21 Sleeve, Brass, 1/2 Inch X 1/2 Inch Pipe

Item: CV3WJG Model: 0155 21 21Cross Ref: 60XJ29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
ApplicationAir, Non-Potable Water
Basic Fitting ShapeSleeve
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeBSPP
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeBSPP
GradeGrade C37700
Hex Size27 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure1000 psi
Max. Steam Pressure1000 psi
Overall Length1 1/4"
Pipe Fitting MaterialBrass
Specific Fitting ShapeSleeve
Material GradeC37700
Maximum Operating Pressure1000 psi

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialMax. Operating PressureSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizePkg. Qty.Price
LEGRIS 0124 06 00 Sleeve, Brass, Compression, 6 1/2 mm Length, 50 PK | CP2DND 0124 06 00-Brass2175 psiSleeve----50€55.07
LEGRIS 0124 04 00 Sleeve, Brass, Compression, 6 mm Length, 50 PK | CP2DNE 0124 04 00-Brass3335 psiSleeve----50€55.37
LEGRIS 0124 08 00 Sleeve, Brass, Compression, 7 mm Length, 50 PK | CP2DNJ 0124 08 00-Brass1450 psiSleeve----50€56.72
LEGRIS 0124 12 00 Sleeve, Brass, Compression, 8 1/2 mm Length, 50 PK | CP2DNK 0124 12 00-Brass797 psiSleeve----50€90.91
LEGRIS 0124 10 00 Sleeve, Brass, Compression, 8 mm Length, 50 PK | CP2DNL 0124 10 00-Brass1087 psiSleeve----50€78.14
LEGRIS 1870 22 22 Equal Sleeve, 316L Stainless Steel, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CR8RRL 1870 22 221 3/8"Stainless Steel2176 psiEqual SleeveEqual Sleeve1/2"NPT1/2"1€54.41
LEGRIS 1855 21 21 Equal Sleeve, 316L Stainless Steel, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CR8RRM 1855 21 211 1/4"Stainless Steel2176 psiEqual SleeveEqual Sleeve1/2"BSPP1/2"1€61.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0155 21 21 Sleeve, Brass, 1/2 Inch X 1/2 Inch Pipe
€20.57 /unit