Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0144 17 17 90 Deg. Elbow, Brass, 3/8 Inch X 3/8 Inch Fitting Pipe Size, 1 3/16 Inch Overall Length | CR8QEP

LEGRIS 0144 17 17 90 Deg. Elbow, Brass, 3/8 Inch X 3/8 Inch Pipe, 1 3/16 Inch Overall Length

Item: CR8QEP Model: 0144 17 17Cross Ref: 60XJ12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
ApplicationAir, Non-Potable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeBSPP
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B TypeBSPT
GradeGrade C37700
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
MaterialBrass
Max. Operating Pressure1000 psi
Max. Steam Pressure1000 psi
Overall Length1.188"
Pipe Fitting MaterialBrass
Specific Fitting Angle90°
Specific Fitting Shape90° Elbow
Material GradeC37700
Maximum Operating Pressure1000 psi

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0144 17 17 90 Deg. Elbow, Brass, 3/8 Inch X 3/8 Inch Pipe, 1 3/16 Inch Overall Length
€39.58 /unit