Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0136 08 17 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 6 mm Tube Id, 3/8 Inch Pipe Size | CR8QKU

LEGRIS 0136 08 17 Metric Brass Pipe Fitting, Bspt X Barbed, 6 mm Tube Id, 3/8 Inch Pipe Size

Item: CR8QKU Model: 0136 08 17Cross Ref: 791DF7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Fitting
ApplicationAutomotive Process, Food Process, Packaging, Air, Robotics, Textile
Barb StyleStandard
Compatible Tube MaterialRubber
Fitting MaterialBrass
Fitting Side A Connection TypeBSPT
Fitting Side A Pipe Size3/8"
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter6 mm
GradeGrade CA360
Hex Size17 mm
Max. Operating Pressure250 BarG
Max. Operating Temp.150°C
Min. Operating Temp.-40°C
Overall Length31.5 mm
Specific Fitting ShapeStraight Adapter
Thread Size A3/8"
Material GradeCA360
Maximum Operating Pressure250 BarG
Maximum Operating Temperature150°C
Minimum Operating Temperature-40°C

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthMax. Operating PressureFitting Side A Connection TypeMax. Operating Temp.Min. Operating Temp.Fitting Side B Tube Inner DiameterFitting Side A Pipe SizeHex SizePrice
LEGRIS 0136 12 21 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 10 mm Tube Id, 1/2 Inch Pipe Size | CR8QKB 0136 12 2141 mm250 BarGBSPT150°C-40°C10 mm1/2"22 mm€22.60
LEGRIS 0123 10 10 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 10 mm Tube Id, 1/8 Inch Pipe Size | CR8QKC 0123 10 1034 mm100 BarGBSPT150°C-40°C10 mm1/8"13 mm€11.06
LEGRIS 0136 12 17 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 10 mm Tube Id, 3/8 Inch Pipe Size | CR8QKD 0136 12 1736.5 mm250 BarGBSPT150°C-40°C10 mm3/8"17 mm€16.46
LEGRIS 0123 10 17 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 10 mm Tube Id, 3/8 Inch Pipe Size | CR8QKE 0123 10 1739 mm100 BarGBSPT150°C-40°C10 mm3/8"17 mm€13.53
LEGRIS 0136 14 27 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 12 mm Tube Id, 3/4 Inch Pipe Size | CR8QKF 0136 14 2744 mm250 BarGBSPT150°C-40°C12 mm3/4"27 mm€39.17
LEGRIS 0123 12 17 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 12 mm Tube Id, 3/8 Inch Pipe Size | CR8QKG 0123 12 1746 mm100 BarGBSPT150°C-40°C12 mm3/8"17 mm€16.18
LEGRIS 0123 13 17 Metric Brass Pipe Fitting, Brass, Bspt X Barbed, 13 mm Tube Id, 3/8 Inch Pipe Size | CR8QKH 0123 13 1746 mm100 BarGBSPT150°C-40°C13 mm3/8"17 mm€16.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0136 08 17 Metric Brass Pipe Fitting, Bspt X Barbed, 6 mm Tube Id, 3/8 Inch Pipe Size
€20.84 /unit