Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0121 21 10 Reducing Adapter, Brass, 1/2 Inch X 1/8 Inch Fitting Pipe Size, Male Bspt X Male Bspt | CR8TAT

LEGRIS 0121 21 10 Reducing Adapter, Brass, 1/2 Inch X 1/8 Inch Pipe, Male Bspt X Male Bspt

Item: CR8TAT Model: 0121 21 10Cross Ref: 60XH86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.24 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationAir, Non-Potable Water
Basic Fitting ShapeAdapter
Fitting MaterialBrass
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeBSPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeBSPT
GradeGrade C36000
Hex Size22 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure1000 psi
Max. Steam Pressure1000 psi
Overall Length1.062"
Pipe Fitting MaterialBrass
Specific Fitting ShapeReducing Adapter

Shipping Info:

Ship weight (kg) 0.4068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderPrice
LEGRIS 0121 42 34 Reducing Adapter, Brass, 1 1/4 Inch X 1 Inch Fitting Pipe Size, Male Bspt X Male Bspt | CR8TAF 0121 42 341000 psi1.938"No1 1/4"BSPT1"BSPTMale€86.94
LEGRIS 0121 42 21 Reducing Adapter, Brass, 1 1/4 Inch X 1/2 Inch Fitting Pipe Size, Male Bspt X Male Bspt | CR8TAG 0121 42 211000 psi1.812"No1 1/4"BSPT1/2"BSPTMale€90.67
LEGRIS 0121 42 27 Reducing Adapter, Brass, 1 1/4 Inch X 3/4 Inch Fitting Pipe Size, Male Bspt X Male Bspt | CR8TAH 0121 42 271000 psi1.812"No1 1/4"BSPT3/4"BSPTMale€85.67
LEGRIS 0121 34 21 Reducing Adapter, Brass, 1 Inch X 1/2 Inch Fitting Pipe Size | CR8TAJ 0121 34 211000 psi1 5/8"No1"BSPT1/2"BSPTMale€45.36
LEGRIS 0121 34 27 Reducing Adapter, Brass, 1 Inch X 3/4 Inch Fitting Pipe Size, Male Bspt X Male Bspt | CR8TAK 0121 34 271000 psi1.688"No1"BSPT3/4"BSPTMale€51.96
LEGRIS 0121 34 17 Reducing Adapter, Brass, 1 Inch X 3/8 Inch Fitting Pipe Size | CR8TAL 0121 34 171000 psi1 1/2"No1"BSPT3/8"BSPTMale€49.98
LEGRIS 0164 22 21 Reducing Adapter, Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size, Female Bspp X Male Nptf | CR8TAM 0164 22 211000 psi1 3/8"No1/2"BSPP1/2"NPTFFemale€36.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0121 21 10 Reducing Adapter, Brass, 1/2 Inch X 1/8 Inch Pipe, Male Bspt X Male Bspt
€26.24 /unit