Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0109 05 10 Brass Metric Compression Fitting, Brass, BSPT x Compression, 1/8 Inch Pipe Size | CR8QAR

LEGRIS 0109 05 10 Brass Metric Compression Fitting, BSPT x Compression, 1/8 Inch Pipe Size

Item: CR8QAR Model: 0109 05 10Cross Ref: 791PC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationAir, Compressors, Cooling, Fluid Transfer, Lubrication, Machinery, Non-Potable Water
Compatible Tube MaterialMetal, Polymer, Rubber, Steel
Fits BrandParker
Fitting Side A Connection TypeBSPT
Fitting Side A Pipe Size1/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter5 mm
Hex Size12 mm
Length11 mm
MaterialBrass
Max. Operating Pressure2175 psi
Max. Operating Temp.100°C
Min. Operating Temp.-40°C
System Of MeasurementMetric
Thread Size A1/8"
Compatible Fitting BrandsParker
Fitting MaterialBrass
Maximum Operating Pressure2175 psi
Maximum Operating Temperature100°C
Minimum Operating Temperature-40°C
Overall Length11 mm
Specific Fitting Shape90° Elbow Adapter
StandardsCNOMO: E07.21.115N, DI: 2002/95/EC (ROHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)

Shipping Info:

Ship weight (kg) 0.0189
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Min. Operating Temp.Max. Operating PressureHex SizeFitting Side A Connection TypeFitting Side B Tube Outer DiameterSpecific Fitting ShapeThread Size APrice
LEGRIS 0101 14 21 Brass Metric Compression Fitting, Brass, BSPP x Compression, 1/2 Inch Pipe Size | CR8PZN 0101 14 21100°C-40°C652 psi24 mm, 27 mmBSPP14 mmStraight Connector1/2"€31.71
LEGRIS 0101 18 21 Brass Metric Compression Fitting, Brass, BSPP x Compression, 1/2 Inch Pipe Size | CR8PZP 0101 18 21100°C-40°C536 psi27 mm, 30 mmBSPP18 mmStraight Connector1/2"€42.82
LEGRIS 0101 16 21 Brass Metric Compression Fitting, Brass, BSPP x Compression, 1/2 Inch Pipe Size | CR8PZQ 0101 16 21100°C-40°C580 psi27 mmBSPP16 mmStraight Connector1/2"€50.16
LEGRIS 0101 12 21 Brass Metric Compression Fitting, Brass, BSPP x Compression, 1/2 Inch Pipe Size | CR8PZR 0101 12 21100°C-40°C797 psi22 mm, 27 mmBSPP12 mmStraight Connector1/2"€30.72
LEGRIS 0199 06 13 Brass Metric Compression Fitting, Brass, BSPP x Compression, 1/4 Inch Pipe Size | CR8PZT 0199 06 13100°C-40°C2175 psi13 mm, 19 mmBSPP6 mm-1/4"€21.74
LEGRIS 0101 12 13 Brass Metric Compression Fitting, Brass, BSPP x Compression, 1/4 Inch Pipe Size | CR8PZU 0101 12 13100°C-40°C797 psi19 mm, 22 mmBSPP12 mmStraight Connector1/4"€23.79
LEGRIS 0199 06 10 Brass Metric Compression Fitting, Brass, BSPP x Compression, 1/8 Inch Pipe Size | CR8PZV 0199 06 10100°C-40°C2175 psi13 mm, 14 mmBSPP6 mm-1/8"€17.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0109 05 10 Brass Metric Compression Fitting, BSPT x Compression, 1/8 Inch Pipe Size
€16.07 /unit