Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRAND TR26352RDBCC6 Receptacle, Duplex, 5-20R, 125V AC, 20 A, 2 Poles, Brown, Screw Terminals, Std Protection | CR8PVZ

LEGRAND TR26352RDBCC6 Receptacle, Duplex, 5-20R, 125V AC, 20 A, 2 Poles, Brown, Screw Terminals, Std Protection

Item: CR8PVZ Model: TR26352RDBCC6Cross Ref: 56FN08
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Body MaterialNylon
ColorBronze , Brown
Connection OrientationStraight
Contact MaterialBrass
Face Plate Height3.3"
Face Plate Width1 2/5"
GradeFederal Specification
GroundingGrounded
Housing ColorBrown
IncludesAuto-Ground Clip, Mounting Hardware
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mount Hole Center-to-center Height3.9"
Mounting Hardware IncludedYes
Mounting TypeFlush
Mounting Type - Plugs And ReceptaclesFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Outlet Type - Plugs And ReceptaclesDecorator Duplex
Power IndicatorNo
Receptacle TypeDuplex
Resistance PropertiesCorrosion Resistant, Tamper Resistant
Sub-brandRadiant(R)
Surge ProtectionNo
Tamper ResistantYes
Ul 94 Flammability RatingV-2
Voltage125V AC
Weather ResistantNo
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Wiring MethodBack, Side
Current Rating20A
Housing MaterialNylon
Includes Mounting HardwareYes
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Mount TypeFlush
Signal & Power ProtectionStandard Protection
Special Resistance PropertiesCorrosion Resistant, Tamper Resistant
StandardsCSA CERTIFIED C22.2 NO. 42, CSA CERTIFIED LR16063, NEMA WD-1 AND WD-6, UL 498, UL E140596
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelHousing ColorColorMounting TypeReceptacle TypeSurge ProtectionWire Connection TypeWire Connection LocationNumber Of PolesPrice
LEGRAND TR26352RGCC6 Receptacle, Duplex, 5-20R, 125V AC, 20 A, 2 Poles, Gray, Screw Terminals, Std Protection | CR8PWA TR26352RGCC6GrayGrayFlushDuplexNoScrew TerminalsBack, Side2€19.77
LEGRAND TR26352RNICC6 Receptacle, Duplex, 5-20R, 125V AC, 20 A, 2 Poles, Silver, Screw Terminals, Std Protection | CR8PWB TR26352RNICC6SilverSilverFlushDuplexNoScrew TerminalsBack, Side2€20.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRAND TR26352RDBCC6 Receptacle, Duplex, 5-20R, 125V AC, 20 A, 2 Poles, Brown, Screw Terminals, Std Protection
€25.45 /unit