Flat Shipping

Flat Shipping at €24.99 + VAT

LEGACY L3503 Tube Suction | AE2WQF 4ZT43

LEGACY L3503 Tube Suction

Item: AE2WQF Model: L3503Cross Ref: 4ZT43
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescopic Suction Tube
Suction Tube TypeTelescopic
Tube Length39" to 60"
Tube MaterialSteel

Shipping Info:

Ship weight (kg) 3.51
Ship height (cm)8.89
Ship length (cm)83.82
Ship width (cm)26.67
HS code8413919080
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGACY L3503 Tube Suction