LEGACY A72426C-BG-GRA Quick Coupler (m)npt 1/4 Aluminium | AC9KMW 3HAZ1

LEGACY A72426C-BG-GRA Quick Coupler (m)npt 1/4 Aluminium

Item: AC9KMW Model: A72426C-BG-GRACross Ref: 3HAZ1
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Body Size1/4"
ColorClear
Color CodeBlue
FinishClear
Hose Connection TypeMNPT
Interchange TypeAutomotive
Lock TypePush To Connect
MaterialAluminum
Max. Flow Rate41 CFM
Max. Pressure300 psi
Pipe Size1/4"
SealBuna N
SealsBuna N
Temp. Range-40°F to +250°F
BarbedNo
Connection TypeNPT
Coupling ComponentSocket
Finish/coatingBlue Anodized Nickel Plated
Fitting TypeMNPT
Hose Fitting GenderMale
Includes ValveYes
Max. Working Pressure @ 70 F300 psi
Overall Length2 5/16"
Seal MaterialNitrile
Thread Size1/4"-18
Valve TypeTubular

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.03
Ship length (cm)5.87
Ship width (cm)2.03
HS code7616995090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGACY A72426C-BG-GRA Quick Coupler (m)npt 1/4 Aluminium