Flat Shipping

Flat Shipping at €24.99 + VAT

LEATHERMAN 832893 Multi-Tool Knife, 8 Tools, 4 1/2 Inch Closed Length, 7 3/4 Inch Open Length | CT7JAT

LEATHERMAN 832893 Multi-Tool Knife, 8 Tools, 4 1/2 Inch Closed Length, 7 3/4 Inch Open Length

Item: CT7JAT Model: 832893Cross Ref: 60GX66
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemKnife
Closed Length4 1/2"
Handle ColorGreen
Handle MaterialStainless Steel
Includes SheathNo
Mfr. SeriesFREE(TM)
Number Of Tools8
Open Length7 3/4"
Opening MechanismFold Out
Pocket Clip IncludedYes
Primary ToolKnife
Sub-brandLeatherman
Tool MaterialStainless Steel
Tools IncludedAWL, Bottle Opener, Extra Small Screwdriver, Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry Tool
SeriesFREE(TM) Series
Size Family [merch]Full Size
Tool Families Included [merch]Awl, Blade, Opener, Pry Tool, Screwdriver

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of ToolsClosed LengthHandle ColorOpen LengthPrimary ToolIncludes SheathHandle MaterialOpening MechanismPrice
LEATHERMAN 832881 Multi-Tool Knife, 12 Tools, 3 5/8 Inch Closed Length, 5 3/4 Inch Open Length | CT7JAQ 832881123 5/8"Blue5 3/4"Knife-Stainless SteelFold Out€100.50
LEATHERMAN 832877 Multi-Tool Knife, 12 Tools, 3 5/8 Inch Closed Length, 5 3/4 Inch Open Length | CT7JAR 832877123 5/8"Navy5 3/4"KnifeNoStainless SteelFold Out€101.96
LEATHERMAN 832127 Multi-Tool Plier, Multi-Tool Plier, 14 Tools, 3 3/4 Inch Closed Length | CT7JAU 832127143 3/4"Natural Wood6 1/2"PliersNoStainless SteelFold Out€67.41
LEATHERMAN 832756 Multi-Tool Plier, Multi-Tool Plier, 19 Tools, 4 1/2 Inch Closed Length, 7 Inch Open Length | CT7JAV 832756194 1/2"Black7"PliersYesStainless SteelFold Out€159.29
LEATHERMAN 832757 Multi-Tool Plier, Multi-Tool Plier, 19 Tools, 4 1/2 Inch Closed Length, 7 Inch Open Length | CT7JAW 832757194 1/2"Black7"PliersYesStainless SteelFold Out€165.52
LEATHERMAN 832761 Multi-Tool Plier, Multi-Tool Plier, 19 Tools, 4 1/2 Inch Closed Length, 7 Inch Open Length | CT7JAX 832761194 1/2"Tan7"PliersYesStainless SteelFold Out€165.52
LEATHERMAN 832760 Multi-Tool Plier, Multi-Tool Plier, 19 Tools, 4 1/2 Inch Closed Length, 7 Inch Open Length | CT7JAY 832760194 1/2"Tan7"PliersYesStainless SteelFold Out€159.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERMAN 832893 Multi-Tool Knife, 8 Tools, 4 1/2 Inch Closed Length, 7 3/4 Inch Open Length