LEATHERHEAD TOOLS NYHL-4-S Entry Tool, Nylon Hook, Carbon Steel, 48 Inch Length | AF2EGY 6RPN3

LEATHERHEAD TOOLS NYHL-4-S Entry Tool, With Strap, Chisel End, 48 Inch Length, Carbon Steel, Lime

Item: AF2EGY Model: NYHL-4-SCross Ref: 6RPN3
In Stock

Get it by Wednesday, Jun 11

€162.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEntry Tool
ColorLime
FinishPowder Coat
Handle DesignChisel End
Handle Length48"
Handle MaterialCarbon Steel
Head MaterialCarbon Steel
Head TypeNew York Hook
MaterialCarbon Steel
Overall Length48"
ApplicationPrying, Pulling And Lifting During Fireground Operations
Firefighting Tool TypeForcible Entry Tool
Handle ColorGreen
Handle ShapeRound
Handle StyleChisel
IncludesStrap
Visibility TypeHigh Visibility

Shipping Info:

Ship weight (kg) 3.3345
Ship height (cm)6.35
Ship length (cm)121.92
Ship width (cm)19.05
HS code8207906000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS NYHL-4-S Entry Tool, With Strap, Chisel End, 48 Inch Length, Carbon Steel, Lime
€162.95 /unit