LEATHERHEAD TOOLS LB-24 Halligan Bar, 24 Inch Length | AG2AMX 31AZ04

LEATHERHEAD TOOLS LB-24 Halligan Bar, 24 Inch Length, 6-1/2 Inch Head Size, High Carbon Steel

Item: AG2AMX Model: LB-24Cross Ref: 31AZ04
In Stock

Get it by Tuesday, Jun 10

€339.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalligan Bar
FinishZinc Coat
Length24"
MaterialHigh Carbon Steel
ApplicationExtrication, Forcible Entry, Lifting/Prying, Overhaul
Firefighting Tool TypeForcible Entry Tool
Handle ColorSilver
Handle Length24"
Handle MaterialCarbon Steel
Handle ShapeRound
Handle StyleHalligan Fork
Head Length6 1/2"
Head MaterialSteel
Head TypeHalligan
Overall Length2 ft.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)20.32
Ship length (cm)60.96
Ship width (cm)20.32
HS code8205595560
Country of OriginUS

Product Details:

Leatherhead Tools LB-24 halligan bar is used by firefighters to forcefully open doors. This bar is essential for pulling, twisting, prying and lifting doors & windows in emergency situations like evacuation from burning buildings.

Features:

  • Leatherhead Tools LB-24 halligan bar has squared shoulders and thin forks to open stubborn doors.
  • It comes with a smooth striking surface to facilitate accurate striking angles.
  • This 24-inch halligan bar has forks with a one-inch spread between the tines for removing doorknobs.
  • It features zinc coating to avoid rusting.
  • This Leatherhead Tools halligan bar is made of steel to facilitate overhauling.

Frequently Asked Questions:

Q. Is Leatherhead Tools LB-24 halligan bar heat treated?

A. Yes, this halligan tool is fully heat treated for Increased strength and hardness.

Q. What is the handle length of Leatherhead Tools LB-24 halligan bar?

A. This halligan bar has a handle length of 24 inches. However, if you require a longer handle, you can opt for the brand's 36-inch long handle halligan bar.

Q. What is the standard length of a halligan bar?

A. 30-inch halligan bars are considered to be standard for the prying and hauling process.

Q. What is the origin of the name 'Halligan'?

A. The Halligan bar is named after Chief Hugh Halligan of the Fire Department of New York (FDNY), who played a significant role in its design and development in the early 20th century. His contributions to creating this versatile tool led to its widespread adoption by firefighting and rescue teams globally.

Q. Can a halligan bar be used for anything other than emergency situations?

A. While halligan bars are designed with emergency and rescue tasks in mind, they can also be used for demolition work and construction practices that involve prying and lifting heavy objects.

Q. Can a Halligan bar be used for vehicle rescue?

A. Yes, halligan bars can be used for vehicle rescue operations, especially in situations where a door needs to be pried open to extricate passengers.

Product Variants

ProductModelMaterialFinishPrice
LEATHERHEAD TOOLS LB-30 Halligan Bar, High Carbon Steel, 30 Inch Length | AE4BCB 5HYC4 LB-30High Carbon SteelZinc Coat€354.29
LEATHERHEAD TOOLS LB-36 Halligan Bar, High Carbon Steel, 36 Inch Length | AE4BCC 5HYC5 LB-36High Carbon SteelZinc Coat€403.61
LEATHERHEAD TOOLS LB-42 Leatherhead Halligan Bar, Length 42 Inch | CD8CBB LB-42High Carbon SteelZinc Coat€315.39
RFQ
LEATHERHEAD TOOLS LBM-20 Leatherhead Halligan Bar, Length 20 Inch | CD8CBC LBM-20High Carbon SteelZinc Coat€109.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS LB-24 Halligan Bar, 24 Inch Length, 6-1/2 Inch Head Size, High Carbon Steel
€339.17 /unit