LEATHERHEAD TOOLS DBO-10DH-B Pike Pole, Dog Bone, Orange, Fiberglass, 120 Inch Length | AG2APT 31AZ59

LEATHERHEAD TOOLS DBO-10DH-B Pike Pole, Solid Pole, Rubber Bumper, Drywall Hook, 120 Inch Length, Orange

Item: AG2APT Model: DBO-10DH-BCross Ref: 31AZ59
In Stock

Get it by Tuesday, Jun 10

€152.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPike Pole, Dog Bone
ColorOrange
Handle ColorOrange
Handle DesignButt
Handle Length120"
Handle MaterialFiberglass
Head MaterialHigh Carbon Steel
Head TypeDrywall Hook
Overall Length120"
ApplicationProbing/Pulling Walls And Ceilings
Firefighting Tool TypePike Pole
Handle ShapeDog Bone
Handle StyleButt
IncludesReflective Stripe
Visibility TypeReflective

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)20.32
HS code7806008000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS DBO-10DH-B Pike Pole, Solid Pole, Rubber Bumper, Drywall Hook, 120 Inch Length, Orange
€152.51 /unit