LEATHERHEAD TOOLS DBL-8AH-D Pike Pole American Hook, 8 Feet, Lime Dog-bone Pole With D-handle | CD4CPM

LEATHERHEAD TOOLS DBL-8AH-D Pike Pole, Solid Pole, D-Handle, American Hook, 96 Inch Length, Lime

Item: CD4CPM Model: DBL-8AH-DCross Ref: 45EG29
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€116.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPike Pole, Dog Bone
ApplicationProbing/Pulling Walls And Ceilings
ColorLime
FeaturesD-Handles And Heads Are Bonded To The Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Flash Reflector To Help Locate Tool In Dark Areas
Firefighting Tool TypePike Pole
Handle ColorGreen
Handle DesignD
Handle Length96"
Handle MaterialFiberglass
Handle ShapeDog Bone
Handle StyleD Handle
Head MaterialAmerican Steel , Steel
Head TypeAmerican Hook
IncludesReflective Stripe
Number Of Heads1
Number Of Teeth1
Overall Length8 ft. , 96"
Visibility TypeReflective
Includes StrapNo

Shipping Info:

Ship weight (kg) 3.6
Ship length (cm)243.84
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS DBL-8AH-D Pike Pole, Solid Pole, D-Handle, American Hook, 96 Inch Length, Lime
€116.73 /unit