Flat Shipping

Flat Shipping at €24.99 + VAT

LCN SEM7830 AL Electromagnetic Door Holder Surface Steel | AH9LDT 40GN68

LCN SEM7830 AL Electromagnetic Door Holder Surface Steel

Item: AH9LDT Model: SEM7830 ALCross Ref: 40GN68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€767.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromagnetic Door Holder
FinishAluminum
Force35 lbs.
Lock Body Depth2 1/2"
Lock Body Length4 5/8"
Lock Body Width2.812"
MaterialAluminum
MountingSurface
Plate Height1 5/8"
Plate Length2 3/8"
Plate Width1.688"
Projection4 1/8"
Projection From Wall2 1/2"
Failure ModeFail Safe
Maximum Holding Force35 lbs.
Mounting LocationWall
Mounting StyleScrew In
Overall Projection4 1/8"
Power SourceAC Power, DC Power
Series7800 Series
StandardsANSI/BHMA 156.15, UL LISTED
Strike Base Height2 3/8"
Strike Base Width1 11/16"
Strike Projection1 5/8"
Voltage120V AC/12V DC/24V AC/DC

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)7.62
Ship length (cm)21.59
Ship width (cm)13.97
Country of OriginCN

Product Variants

ProductModelLock Body DepthProjection From WallMountingProjectionFinishMaterialLock Body WidthLock Body LengthPrice
LCN SEM7840 AL Electromagntic Door Holder Recessd Steel | AH9LDU 40GN69 SEM7840 AL1"1"Recessed2 5/8"AluminumAluminum2.812"4 5/8"€640.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN SEM7830 AL Electromagnetic Door Holder Surface Steel
€767.08 /unit