Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 9540-3454 LH Motor Gear Box, Aluminum, Silver | CR8NWY

LCN 9540-3454 LH Motor Gear Box, Aluminum, Silver

Item: CR8NWY Model: 9540-3454 LHCross Ref: 46TZ76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,028.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Box
Accessory TypeMotor Gear Box
ColorSilver
FinishAluminum
For Use WithLeft Hand
Length16 1/2"
Compatible With BrandLCN
Compatible With SeriesSeries 9540
Overall Length16 1/2"
Product TypeMotor Gear Box

Shipping Info:

Ship weight (kg) 9.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeFinishColorPrice
LCN 9540-3454 RH Motor Gear Box, Aluminum | CR8NWX 9540-3454 RHMotor Gear BoxAluminumSilver€5,191.77
LCN 9550-3454 LH Motor Gear Box, Aluminum, Silver, Left Hand | CR8NWZ 9550-3454 LHMotor Gear BoxAluminumSilver€4,909.48
LCN 9530-3454 LH Motor Gear Box, Aluminum, Silver, Left Hand, 16 1/2 Inch Length | CR8NXA 9530-3454 LHMotor Gear BoxAluminumSilver€5,331.88
LCN 9550-3454 RH Motor Gear Box, Aluminum, Silver, Right Hand | CR8NXB 9550-3454 RHMotor Gear BoxAluminumSilver€4,845.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 9540-3454 LH Motor Gear Box, Aluminum, Silver
€4,028.37 /unit