Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4314ME-SF 24V LH AL Door Closer, Electronically Controlled, Left Hand, 19 Inch Housing Lg | CR8NQV

LCN 4314ME-SF 24V LH AL Door Closer, Electronically Controlled, Left Hand, 19 Inch Housing Lg

Item: CR8NQV Model: 4314ME-SF 24V LH ALCross Ref: 28XR35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,052.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantNo
Arm MaterialAluminum
Arm TypeSwing Free
Closer Mounting StyleSurface
Closer TypeElectronically Controlled
ColorAluminum
Door HandingLeft Hand
FinishNatural
For Use WithInterior Door
Hand OrientationLeft Hand
Housing Depth2.562"
Housing Height3 1/2"
Housing Length19"
Hydraulic/pneumaticHydraulic
IncludesFull Size Cover, Mounting Screws
Interior / ExteriorInterior
Interior Door Width0" to 48"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening160°
Mounting HardwareIncluded
Mounting StyleRegular
Spring Size4

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeHand OrientationSpring SizeHydraulic/pneumaticLigature ResistantManual/automaticCloser Mounting StylePrice
LCN 4811-STD AL Door Closer Pneumatic Heavy Duty | AG2WBL 32MC23 4811-STD ALAluminumSlide Track Arm Standard--PneumaticNoManualSurface€3,758.84
LCN 4011-REG LH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPY 28XP99 4011-REG LH ALNaturalRegular Arm--HydraulicNoManualSurface€642.06
LCN 4011-REG RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPZ 28XR01 4011-REG RH ALNaturalRegular ArmRight Hand-HydraulicNoManualSurface€660.88
LCN 4040XP-CUSH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQA 28XR05 4040XP-CUSH ALNaturalHold Open--HydraulicNoManualSurface€661.04
LCN 4040XP-CUSH DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQB 28XR07 4040XP-CUSH DKBRZDark Bronze Powder CoatNon Hold Open--HydraulicNoManualSurface€893.44
LCN 4040XP-HW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQC 28XR10 4040XP-HW/PA ALNaturalHold Open--HydraulicNoManualSurface€763.51
LCN 4040XP-HW/PA DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQD 28XR11 4040XP-HW/PA DKBRZDark Bronze Powder CoatHold Open--HydraulicNoManualSurface€839.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4314ME-SF 24V LH AL Door Closer, Electronically Controlled, Left Hand, 19 Inch Housing Lg
€2,052.40 /unit