Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4031-HW/PA DKBRZ Door Closer, Hold Open, Non-Handed, 10 3/8 Inch Housing Lg, 2 3/4 Inch Housing Dp | CR8NRL

LCN 4031-HW/PA DKBRZ Door Closer, Hold Open, Non-Handed, 10 3/8 Inch Housing Lg, 2 3/4 Inch Housing Dp

Item: CR8NRL Model: 4031-HW/PA DKBRZCross Ref: 46TM86
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€770.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantNo
Arm MaterialForged Steel
Arm TypeHold Open, Parallel
Closer Mounting StyleSurface
Closer Series4030 Series Surface Mounted Closers
Closer TypeHold Open
ColorDark Bronze
Exterior Door Width36"
FinishDark Bronze Powder Coat
Hand OrientationNon Handed
Housing Depth2 3/4"
Housing Height1 3/4"
Housing Length10 3/8"
Hydraulic/pneumaticHydraulic
IncludesMetal Cover
Interior / ExteriorInterior
Interior Door Width48"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
Mounting HardwareIncluded
Mounting StyleParallel, Top Jamb
Projection From Wall1 3/4"
Spring Size1 to 4
Spring TypeAdjustable
Closer Mounting TypeParallel
Closer Stop TypeStandard
Door Width Campatibility47 124/125"
Energy SourceHydraulic
Exterior Door Width - Maximum36"
Height Between Mounting Holes1"
Includes HardwareHardware Included
Length Between Mounting Holes1 23/32"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialCast Iron
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection1 3/4"
Spring Size - Minimum1
StandardsANSI A156.4, BAA
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeHand OrientationSpring SizeHydraulic/pneumaticLigature ResistantManual/automaticCloser Mounting StylePrice
LCN 4811-STD AL Door Closer Pneumatic Heavy Duty | AG2WBL 32MC23 4811-STD ALAluminumSlide Track Arm Standard--PneumaticNoManualSurface€3,758.84
LCN 4011-REG LH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPY 28XP99 4011-REG LH ALNaturalRegular Arm--HydraulicNoManualSurface€642.06
LCN 4011-REG RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPZ 28XR01 4011-REG RH ALNaturalRegular ArmRight Hand-HydraulicNoManualSurface€660.88
LCN 4040XP-CUSH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQA 28XR05 4040XP-CUSH ALNaturalHold Open--HydraulicNoManualSurface€661.04
LCN 4040XP-CUSH DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQB 28XR07 4040XP-CUSH DKBRZDark Bronze Powder CoatNon Hold Open--HydraulicNoManualSurface€893.44
LCN 4040XP-HW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQC 28XR10 4040XP-HW/PA ALNaturalHold Open--HydraulicNoManualSurface€763.51
LCN 4040XP-HW/PA DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQD 28XR11 4040XP-HW/PA DKBRZDark Bronze Powder CoatHold Open--HydraulicNoManualSurface€839.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4031-HW/PA DKBRZ Door Closer, Hold Open, Non-Handed, 10 3/8 Inch Housing Lg, 2 3/4 Inch Housing Dp
€770.91 /unit