Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4011 H 695 SRT RH Door Closer Dark Bronze Right Hand | AF7VJU 22RC11

LCN 4011 H 695 SRT RH Door Closer Dark Bronze Right Hand

Item: AF7VJU Model: 4011 H 695 SRT RHCross Ref: 22RC11
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€779.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Door Closer
Arm TypeTop Jamb
Closer PerformanceHeavy Duty
Closer TypeHold Open
Closing Operation ModeHydraulic
ColorBronze
Door HandingRight Handed
Exterior Door Width24" to 42"
FinishDark Bronze
Housing Height3 1/2"
Housing Length12 1/4"
Housing Width2 1/4"
Interior Door Width24" to 54"
MaterialBronze
Max. Door OpeningUp To 180 Degrees
Mounting StyleTop Frame
Projection From Wall2 1/4"
Ada CompliantYes
Closer Mounting TypeTop Frame
Closer Series4010 Series
Closer Stop TypeSpring
Door Width Campatibility54"
Energy SourceHydraulic
Exterior Door Width - Maximum42"
FeaturesAll Weather Fluid, Application Specific Handed, Double Heat Treated Steel Pinion Journal
Hand OrientationRight Handed
Height Between Mounting Holes2 1/2"
Housing Depth2 1/4"
IncludesSelf Drilling Screws
Includes HardwareHardware Included
Length Between Mounting Holes6"
Location UseInterior/Exterior
Max Door Opening Angle140°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 1/4"
Spring Size6
Spring Size - Minimum1
Spring TypeAdjustable
StandardsANSI/BHMA A156.4 GRADE 1, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 4.8825
Ship height (cm)10.67
Ship length (cm)39.88
Ship width (cm)11.18
HS code8302603000

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishArm TypeInterior Door WidthProjection From WallExterior Door WidthMounting StyleDoor HandingMaterialPrice
LCN 1261 RW/PA 689 SRT Door Closer Aluminium Nonhanded | AB6YGX 22RA99 1261 RW/PA 689 SRTAluminumParallelUp To 48"2 3/8"Up To 36"Parrallel ArmNon HandedAluminum€359.30
LCN 1461 RW/PA 689 SRT Door Closer Aluminium Nonhanded | AB6YGY 22RC06 1461 RW/PA 689 SRTAluminumParallel24" to 60"2 3/8"24" to 48"Parrallel ArmNon HandedAluminum€503.24
LCN 4111 SCNS 695 SRT RH Door Closer Dark Bronze Right Hand | AF7UVP 22RC35 4111 SCNS 695 SRT RHDark BronzeParallel28" to 54"2 1/4"28" to 42"Top FrameRight HandedBronze€883.07
LCN 4111 SHCNS 689 SRT LH Door Closer Aluminium Left Hand | AF7UVQ 22RC36 4111 SHCNS 689 SRT LHAluminumParallel28" to 54"2 1/4"28" to 42"Top FrameLeft HandedAluminum€898.15
LCN 4111 SHCNS 695 SRT LH Door Closer Dark Bronze Left Hand | AF7UVR 22RC38 4111 SHCNS 695 SRT LHDark BronzeParallel28" to 54"2 1/4"28" to 42"Top FrameLeft HandedBronze€898.15
LCN 1261 HW/PA 689 SRT Door Closer Aluminium Nonhanded | AF7VJG 22RA97 1261 HW/PA 689 SRTAluminumParallelUp To 48"2 3/8"Up To 36"Parrallel ArmNon HandedAluminum€369.04
LCN 1261 HW/PA 695 SRT Door Closer Dark Bronze Nonhanded | AF7VJH 22RA98 1261 HW/PA 695 SRTDark BronzeParallelUp To 48"2 3/8"Up To 36"Parrallel ArmNon HandedBronze€369.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4011 H 695 SRT RH Door Closer Dark Bronze Right Hand
€779.93 /unit