LB WHITE CP400HUPN21163T Portable Gas Torpedo Heater, 400000 Btuh Heating Capacity Output, 3 Gph Fuel Consumption | CR8NLJ

LB WHITE CP400HUPN21163T Portable Gas Torpedo Heater, 400000 Btuh Heating Capacity Output, 3 Gph Fuel Consumption

Item: CR8NLJ Model: CP400HUPN21163TCross Ref: 16W282
In Stock

Get it by Thursday, Jun 12

€1,487.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow Rate1050 CFM
Amps1.3A
Automatic Safety Shut-off IncludedYes
Built-in Air Pressure Gauge IncludedYes
Digital Temperature Readout IncludedNo
FeaturesElectronic Spark Ignition, Heavy Gauge Combustion Chamber, Self Diagnostic Service Saver, Thermostatic Temperature Control, Tri-Shield Finish, Variable Output
Firing TypeDirect Fired
Flame-out Sensor IncludedYes
For Use OutdoorsIndoor, Outdoor
Frequency60 Hz
Fuel Consumption3 GPH
Fuel Gauge IncludedNo
Fuel TypePropane
Heating Area9000 sq. ft.
Heating Capacity Output400000 btuH
Heating MethodFan Forced Convection
Height21 1/2"
Housing ColorWhite
Housing FinishTri Shield
Housing MaterialSteel
Ignition Power SourceElectric
Ignition TypeDirect Spark
IncludesGas Hose, Regulator
Led Diagnostics IncludedYes
Min. Cylinder Size500 lbs.
On/off Switch IncludedYes
Overall Depth34 1/2"
Power Failure Indicator IncludedNo
Thermal Overheat ProtectionAutomatic Reset
Thermostat IncludedUnit Mounted
Voltage120V AC
Width12 1/2"

Shipping Info:

Ship weight (kg) 23.265
Ship height (cm)54.61
Ship length (cm)87.63
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelFuel TypeHeating AreaMin. Cylinder SizeIgnition TypeIgnition Power SourceHeightOverall DepthHeating Capacity OutputPrice
LB WHITE CP170ESPN21163T6 Gas Forced Air Portable Heater, 125000 BtuH 170000 BtuH Heating Capacity Output | CR8NKK CP170ESPN21163T6Propane30000 sq. ft.100 lbs.Direct SparkElectronic Ignition16"24"-€999.83
LB WHITE CP400DF Portable Forced Air Gas Heater, 400000 Btuh Heating Capacity Output, Natural Gas/Propane | CR8NKM CP400DFNatural Gas, Propane20000 sq. ft.500 gal.Direct SparkElectric22 1/2"50"400000 btuH€2,071.85
LB WHITE Tradesman 125 Portable Gas Torpedo Heater, 125000 Btuh Heating Capacity Output, Propane | CR8NLB Tradesman 125Propane3100 sq. ft.100 lbs.Continuous SparkElectric16"25.562"125000 btuH€746.10
LB WHITE CP170ESNN21163T Portable Gas Torpedo Heater, 155000 Btuh Heating Capacity Output, Natural Gas | CR8NLC CP170ESNN21163TNatural Gas3500 sq. ft.100 lbs.Direct SparkElectric16"24"155000 btuH€960.80
LB WHITE CP170ESPN21163T Portable Gas Torpedo Heater, 170000 Btuh Heating Capacity Output, Propane | CR8NLD CP170ESPN21163TPropane4000 sq. ft.100 lbs.Direct SparkElectric16"24"170000 btuH€800.79
LB WHITE CP170EUPN21163T Portable Gas Torpedo Heater, 170000 Btuh Heating Capacity Output, Propane, Direct Spark | CR8NLE CP170EUPN21163TPropane4000 sq. ft.100 lbs.Direct SparkElectric16"24"170000 btuH€1,034.10
LB WHITE CP400HSPN21163T Portable Gas Torpedo Heater, 400000 Btuh Heating Capacity Output, 3 Gph Fuel Consumption | CR8NLF CP400HSPN21163TPropane9000 sq. ft.500 lbs.Direct SparkElectric21 1/2"34 1/2"400000 btuH€1,480.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LB WHITE CP400HUPN21163T Portable Gas Torpedo Heater, 400000 Btuh Heating Capacity Output, 3 Gph Fuel Consumption
€1,487.62 /unit