Flat Shipping

Flat Shipping at €24.99 + VAT

LAVI 80-5000R/YL/RD Barrier Post With Belt, High Density Polyethylene, Textured, 38 1/4 Inch Post Height | CR8NAG

LAVI 80-5000R/YL/RD Barrier Post With Belt, High Density Polyethylene, Textured, 38 1/4 Inch Post Height

Item: CR8NAG Model: 80-5000R/YL/RDCross Ref: 52ZA13
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Post with Belt
Base Dia.16"
Base FinishUnfinished
Base MaterialRubber
Base TypeBasic
Belt ColorRed
Belt Length12 ft.
Belt MessageNone
Belt Width2"
ColorYellow
FinishTextured
Indoor/outdoorOutdoor
Number Of Belts1
Post Dia.3 1/2"
Post FinishTextured
Post Height38 1/4"
Post MaterialHigh Density Polyethylene
Ada CompliantNo
Base ConfigurationDetachable
Base Diameter16"
Display Qty1
Height AdjustabilityFixed Height
Indoor/outdoor UsageOutdoor
Manufacturer Warranty Length1 yr.
MessageNo Legend
Post ColorYellow
Post Diameter3 1/2"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt LengthBase TypeBelt ColorNumber Of BeltsPost HeightPost MaterialBase MaterialPost Dia.Price
LAVI 50-3000A/WB/GY Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MYX 50-3000A/WB/GY7 ft.SlopedGray140"AluminumSteel2 3/4"€233.61
LAVI 50-3100A/WB/BK Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MYY 50-3100A/WB/BK13 ft.SlopedBlack140"AluminumSteel2 3/4"€289.47
LAVI 50-3100A/WB/SF Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MYZ 50-3100A/WB/SF13 ft.SlopedBlack, Yellow140"AluminumSteel2 3/4"€289.93
LAVI 50-3000A/WB/BK Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZA 50-3000A/WB/BK7 ft.SlopedBlack140"AluminumSteel2 3/4"€219.21
LAVI 50-3100A/WB/GY Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZB 50-3100A/WB/GY13 ft.SlopedGray140"AluminumSteel2 3/4"€289.47
LAVI 50-3000DL/WB/BK Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZC 50-3000DL/WB/BK7 ft.SlopedBlack240"AluminumSteel2 3/4"€359.72
LAVI 50-3000A/WB/SF Barrier Post With Belt, Black Wrinkle, 40 Inch Post Height, 2 3/4 Inch Post Dia, Sloped | CR8MZD 50-3000A/WB/SF7 ft.SlopedBlack, Yellow140"AluminumSteel2 3/4"€232.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAVI 80-5000R/YL/RD Barrier Post With Belt, High Density Polyethylene, Textured, 38 1/4 Inch Post Height
€148.19 /unit