Flat Shipping

Flat Shipping at €24.99 + VAT

LAVI 50-1131DV/GD Sign Frame, Gold | CR8NJA

LAVI 50-1131DV/GD Sign Frame, Gold

Item: CR8NJA Model: 50-1131DV/GDCross Ref: 424Z32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Frame
Ada CompliantNo
ColorGold
For Use WithLavi Traditional Posts
Height14"
Length11"
Opening Width11"
TypeVertical
Display Qty1
FinishGold
Overall Height14"
Overall Width11"
Product TypeSign Frame

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeColorHeightOpening WidthPrice
LAVI 50-1141F7H-S/MB Sign Frame, Black | CR8NHM 50-1141F7H-S/MBHorizontalBlack8 1/2"-€75.34
LAVI 50-1141F7V-S/MB Sign Frame, Black | CR8NHN 50-1141F7V-S/MBVerticalBlack11"-€66.11
LAVI 50-1141F12H-S/MB Sign Frame, Black | CR8NHP 50-1141F12H-S/MBHorizontalBlack8 1/2"-€74.59
LAVI 50-1131F12H-S/MB Sign Frame, Black | CR8NHQ 50-1131F12H-S/MBVerticalBlack14"-€84.59
LAVI 50-1130F12V-S/MB Sign Frame, Black | CR8NHR 50-1130F12V-S/MBVerticalBlack11"-€69.84
LAVI 50-1141F7H-S/CL Sign Frame, Chrome | CR8NHT 50-1141F7H-S/CLHorizontalChrome8 1/2"-€67.80
LAVI 50-1141F7V-S/CL Sign Frame, Chrome | CR8NHU 50-1141F7V-S/CLVerticalChrome11"-€67.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAVI 50-1131DV/GD Sign Frame, Gold
€135.04 /unit