Flat Shipping

Flat Shipping at €24.99 + VAT

LAVI 49-A111/8 316 Connecting Rail, 8 ft Overall Length, Silver, Stainless Steel | CR8NDV

LAVI 49-A111/8 Rail, 316 Connecting Rail, 8 ft Overall Length, Silver, Stainless Steel

Item: CR8NDV Model: 49-A111/8Cross Ref: 52YX71
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
ColorSilver
For Use WithRP_Mfr No. 49-D132/4, 49-D134/4, 49-D133/4
Handrail ComponentConnecting Rail
Handrail Component MaterialStainless Steel
Handrail Dimensions1 1/2"
Handrail ShapeRound
Overall Height1 1/2"
Overall Length8 ft.

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthHandrail ShapeColorOverall HeightHandrail Component MaterialHandrail DimensionsHandrail ComponentPrice
LAVI 49-A111/4 316 Connecting Rail, 48 Inch Overall Length, Silver, Stainless Steel | CR8NDT 49-A111/448"RoundSilver1 1/2"Stainless Steel1 1/2"Connecting Rail€75.98
LAVI 49-A111/6 316 Connecting Rail, 72 Inch Overall Length, Silver, Stainless Steel | CR8NDU 49-A111/672"RoundSilver1 1/2"Stainless Steel1 1/2"Connecting Rail€113.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAVI 49-A111/8 Rail, 316 Connecting Rail, 8 ft Overall Length, Silver, Stainless Steel
€188.15 /unit