Flat Shipping

Flat Shipping at €24.99 + VAT

LAVI 40-930161/6BK Barrier Rope, Black, Polished Stainless Steel Snap End End, Velour | CR8NBA

LAVI 40-930161/6BK Barrier Rope, Black, Polished Stainless Steel Snap End End, Velour

Item: CR8NBA Model: 40-930161/6BKCross Ref: 424Z20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Rope
End TypePolished Stainless Steel Snap End
For Use WithClassic Posts
Length6 ft.
MaterialVelour
Rope ColorBlack
Rope Dia.1 1/2"
Display Qty1
End Cap FinishPolished Stainless Steel
End Cap MaterialStainless Steel
End Cap StyleSnap End
Manufacturer Warranty Length2 yrs.
Overall Length6 ft.
Rope Diameter1 1/2"
Rope MaterialVelour

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRope ColorMaterialRope Dia.Price
LAVI 00-930161/6BK Barrier Rope, Black, Polished Brass Snap End End, Velour | CR8NAY 00-930161/6BKBlackVelour1 1/2"€124.55
LAVI 00-930161/4BK Barrier Rope, Black, Polished Brass Snap End End, Velour | CR8NAZ 00-930161/4BKBlackVelour1 1/2"€103.74
LAVI 40-930161/4BK Barrier Rope, Black, Polished Stainless Steel Snap End End, Velour | CR8NBB 40-930161/4BKBlackVelour1 1/2"€97.42
LAVI 00-930161/4CR Barrier Rope, Crimson, Polished Brass Snap End End, Velour | CR8NBC 00-930161/4CRCrimsonVelour1 1/2"€103.74
LAVI 40-930161/6CR Barrier Rope, Crimson, Satin Stainless Steel Snap End End, Velour | CR8NBD 40-930161/6CRCrimsonVelour1 1/2"€112.21
LAVI 40-930161/4CR Barrier Rope, Crimson, Satin Stainless Steel Snap End End, Velour | CR8NBE 40-930161/4CRCrimsonVelour1 1/2"€97.42
LAVI 00-930161/6CR Barrier Rope, Crimson, Polished Brass Snap End End, Velour | CR8NBF 00-930161/6CRCrimsonVelour1 1/2"€124.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAVI 40-930161/6BK Barrier Rope, Black, Polished Stainless Steel Snap End End, Velour
€124.71 /unit