Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO G102010 Adapter, 1 Inch X 1 Inch Fitting Pipe Size | CR8MUW

LASCO G102010 Adapter, 1 Inch X 1 Inch Pipe

Item: CR8MUW Model: G102010Cross Ref: 60UD41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationPotable Water
Basic Fitting ShapeAdapter
ColorWhite
Fitting MaterialPVC
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 5/8"
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Outside Diameter1.188"
Fitting Side B TypeAcme
Hex Size1 5/8"
Includes PlugNo
Includes SealNo
Includes ShieldNo
Max. Operating Pressure450 psi
Overall Length2"
ScheduleSchedule 40
Specific Fitting ShapeAdapter
Temp. Range+32°F to +140°F
Thread Size B10
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure450 psi
Pipe Fitting MaterialPVC
StandardsASTM F1970
Thread Size A11-1/2

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureSchedulePipe SizeColorFitting MaterialSpecific Fitting ShapeFitting Side A GenderFitting Side A Nominal Pipe SizePrice
LASCO 1436-005 Adapter Insert x Mnpt 1/2 Inch Pvc | AE9URL 6MM79 1436-005--1/2"Gray----€0.97
LASCO 1436-007 Adapter Insert x Mnpt 3/4 Inch Pvc | AE9URM 6MM80 1436-007--3/4"Gray----€1.20
LASCO 1436-010 Adapter Insert x Mnpt 1 Inch Pvc | AE9URN 6MM81 1436-010--1"Gray----€1.23
LASCO 1436-012 Adapter Insert x Mnpt 1-1/4 Inch Pvc | AE9URP 6MM82 1436-012--1 1/4"Gray----€1.97
LASCO 460007 Adapter 3/4 Inch Insert x Spigot | AF7QHN 22FM85 460007-403/4"White----€1.87
LASCO 460015 Adapter Pvc 40 1-1/2 Inch Insert x Spigot | AF7QHP 22FM86 460015-401 1/2"White----€2.18
LASCO 1432010 Adapter Insert x Spg/slip 1 Inch Pvc | AF7QMM 22FN87 1432010--1"Gray----€2.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO G102010 Adapter, 1 Inch X 1 Inch Pipe
€17.36 /unit