Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 439166 Reducer Bushing 1-1/4 x 1/2 Inch Mnpt x Fnpt | AF7QGQ 22FM64

LASCO 439166 Reducer Bushing 1-1/4 x 1/2 Inch Mnpt x Fnpt

Item: AF7QGQ Model: 439166Cross Ref: 22FM64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
Body MaterialPVC
ColorWhite
Connection TypeMNPT x FNPT
Length1.29"
Max. Temp.140°F
Pipe Size1 1/4" x 1/2"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeBushing
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure600 psi
Overall Length1 1/4"
Pipe Fitting MaterialPVC
Specific Fitting ShapeReducing Bushing
StandardsASTM D2466, NSF 14, NSF 61
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)4.83
Ship width (cm)4.83
HS code3917400090

Product Variants

ProductModelSchedulePipe SizeMax. Operating PressureConnection TypeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
LASCO 437211 Reducer Bushing 1-1/2 x 1 Inch Spigot x Slip | AB6UXM 22FK26 437211401 1/2" x 1"-Spigot x Socket----€1.28
LASCO 437251BC Reducer Bushing 2 x 1-1/2 Inch Spigot x Slip | AB6UXN 22FK55 437251BC402" x 1 1/2"-Spigot x Socket----€1.70
LASCO 437338 Reducer Bushing 3 x 2 Inch Spigot x Slip | AB6UXP 22FK70 437338403" x 2"-Spigot x Socket----€6.96
LASCO 438422 Reducer Bushing 4 x 3 Inch Spigot x Fpt | AB6UXQ 22FK72 438422404" x 3"-Spigot x FNPT----€10.68
LASCO 437490 Reducer Bushing 5 x 4 Inch Slip x Spigot | AB6UYG 22FM45 437490405" x 4"-Spigot x Socket----€12.48
LASCO 437534 Reducer Bushing 6 x 5 Inch Slip x Spigot | AB6UYH 22FM48 437534406" x 5"-Spigot x Socket----€20.14
LASCO 438289 Reducer Bushing 2-1/2 x 1 Inch Spigot x Fpt | AB6UYJ 22FM54 438289402 1/2" x 1"-Spigot x FNPT----€4.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 439166 Reducer Bushing 1-1/4 x 1/2 Inch Mnpt x Fnpt
€2.77 /unit