Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 439101BC Bushing, 3/4 Inch X 1/2 Inch Fitting Pipe Size | CR8MVY

LASCO 439101BC Bushing, 3/4 Inch X 1/2 Inch Pipe

Item: CR8MVY Model: 439101BCCross Ref: 60UD33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
ApplicationPotable Water
Basic Fitting ShapeBushing
ColorWhite
Fitting MaterialPVC
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter7/8"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B Outside Diameter1.062"
Fitting Side B TypeNPT
Hex Size1 1/16"
Includes PlugNo
Includes SealNo
Includes ShieldNo
Max. Operating Pressure480 psi
Overall Length1"
ScheduleSchedule 40
Specific Fitting ShapeBushing
Temp. Range+32°F to +140°F
Thread Size A14
Thread Size B14
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure480 psi
Pipe Fitting MaterialPVC
StandardsASTM D2466, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureOverall LengthFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A Outside DiameterFitting Side B Outside DiameterPrice
LASCO 437212BC Bushing, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CR8MVN 437212BC330 psi1 5/8"1 1/2"Spigot1 1/4"Socket1 5/8"1.938"€1.11
LASCO 437211BC Bushing, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CR8MVP 437211BC330 psi1 5/8"1 1/2"Spigot1"Socket1 5/8"1.938"€1.20
LASCO 437210BC Bushing, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size | CR8MVQ 437210BC330 psi1 5/8"1 1/2"Spigot3/4"Socket1 5/8"2"€1.22
LASCO 437168BC Bushing, 1 1/4 Inch X 1 Inch Fitting Pipe Size | CR8MVR 437168BC370 psi1.562"1 1/4"Spigot1"Socket1 5/8"1 3/4"€1.08
LASCO 437167BC Bushing, 1 1/4 Inch X 3/4 Inch Fitting Pipe Size | CR8MVT 437167BC370 psi1.562"1 1/4"Spigot3/4"Socket1 5/8"1 3/4"€0.87
LASCO 439131BC Bushing, 1 Inch X 3/4 Inch Fitting Pipe Size | CR8MVU 439131BC450 psi1 1/8"1"NPT3/4"NPT1 1/8"1.312"€1.65
LASCO 437249BC Bushing, 2 Inch X 1 Inch Fitting Pipe Size | CR8MVV 437249BC280 psi1.688"2"Spigot1"Socket2.312"2.438"€1.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 439101BC Bushing, 3/4 Inch X 1/2 Inch Pipe
€1.64 /unit