Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 438073 Reducer Bushing 1/2 x 3/8 Inch Spigot x Fpt | AF7QGE 22FM53

LASCO 438073 Reducer Bushing 1/2 x 3/8 Inch Spigot x Fpt

Item: AF7QGE Model: 438073Cross Ref: 22FM53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
Body MaterialPVC
ColorWhite
Connection TypeSpigot x FNPT
Length1 6/25"
Max. Temp.140°F
Pipe Size1/2" x 3/8"
Schedule40

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)3.05
Ship width (cm)2.54
HS code3917400090

Product Variants

ProductModelSchedulePipe SizeMax. Operating PressureConnection TypeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
LASCO 437211 Reducer Bushing 1-1/2 x 1 Inch Spigot x Slip | AB6UXM 22FK26 437211401 1/2" x 1"-Spigot x Socket----€1.28
LASCO 437251BC Reducer Bushing 2 x 1-1/2 Inch Spigot x Slip | AB6UXN 22FK55 437251BC402" x 1 1/2"-Spigot x Socket----€1.70
LASCO 437338 Reducer Bushing 3 x 2 Inch Spigot x Slip | AB6UXP 22FK70 437338403" x 2"-Spigot x Socket----€6.96
LASCO 438422 Reducer Bushing 4 x 3 Inch Spigot x Fpt | AB6UXQ 22FK72 438422404" x 3"-Spigot x FNPT----€10.68
LASCO 437490 Reducer Bushing 5 x 4 Inch Slip x Spigot | AB6UYG 22FM45 437490405" x 4"-Spigot x Socket----€12.48
LASCO 437534 Reducer Bushing 6 x 5 Inch Slip x Spigot | AB6UYH 22FM48 437534406" x 5"-Spigot x Socket----€20.14
LASCO 438289 Reducer Bushing 2-1/2 x 1 Inch Spigot x Fpt | AB6UYJ 22FM54 438289402 1/2" x 1"-Spigot x FNPT----€4.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 438073 Reducer Bushing 1/2 x 3/8 Inch Spigot x Fpt
€1.33 /unit