Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 430007 Coupling 3/4 Inch Fpt x Fpt | AF7PVC 22FJ52

LASCO 430007 Coupling 3/4 Inch Fpt x Fpt

Item: AF7PVC Model: 430007Cross Ref: 22FJ52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialPVC
ColorWhite
Connection TypeFNPT x FNPT
Length1.97"
Max. Temp.140°F
Pipe Size3/4"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeCoupling
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1 5/16"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B Outside Diameter1 5/16"
Fitting Side B TypeNPT
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure480 psi
Overall Length1 1/2"
Pipe Fitting MaterialPVC
Specific Fitting ShapeCoupling
StandardsASTM D2466, NSF 14, NSF 61
Temp. Range32°F to 140°F
Thread Size A14
Thread Size B14

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.3
Ship length (cm)5.08
Ship width (cm)3.3
HS code3917400090

Product Variants

ProductModelPipe SizeScheduleMax. Operating PressureColorConnection TypeMax. PressureFitting MaterialSpecific Fitting ShapePrice
LASCO 429010BC Coupling 1 Inch Slip x Slip | AB6UWN 22FJ46 429010BC1"40-WhiteSocket x Socket450 psi @ 73°F--€0.65
LASCO 429005BC Coupling 1/2 Inch Slip x Slip | AB6UWP 22FJ48 429005BC1/2"40-WhiteSocket x Socket---€0.35
LASCO 429020BC Coupling 2 Inch Slip x Slip | AB6UWQ 22FJ50 429020BC2"40-WhiteSocket x Socket---€2.22
LASCO 429030 Coupling 3 Inch Slip x Slip | AB6UWR 22FJ51 4290303"40-WhiteSocket x Socket---€7.26
LASCO 429007BC Coupling 3/4 Inch Slip x Slip | AB6UWT 22FJ53 429007BC3/4"40-WhiteSocket x Socket---€0.46
LASCO 429040 Coupling 4 Inch Slip x Slip | AB6UWU 22FJ54 4290404"40-WhiteSocket x Socket---€8.26
LASCO 429060 Coupling 6 Inch Slip x Slip | AB6UWV 22FJ55 4290606"40-WhiteSocket x Socket---€24.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 430007 Coupling 3/4 Inch Fpt x Fpt
€2.30 /unit