Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 417020 Elbow 2 Inch Slip x Slip | AB6UWZ 22FJ67

LASCO 417020 Elbow 2 Inch Slip x Slip

Item: AB6UWZ Model: 417020Cross Ref: 22FJ67
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 45 Degrees
Body MaterialPVC
ColorWhite
Connection TypeSocket x Socket
Length4 8/25"
Max. Temp.140°F
Pipe Size2"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 11/16"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter2 11/16"
Fitting Side B TypeSocket
For Pipe Schedule40
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure280 psi
Overall Length4 5/16"
Pipe Fitting MaterialPVC
Specific Fitting Shape45° Elbow
StandardsASTM D2466, NSF 14, NSF 61
Temp. Range32°F to 140°F

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)7.62
Ship length (cm)13.97
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialMax. PressurePrice
LASCO 417015 Elbow 1-1/2 Inch Slip x Slip | AB6UWW 22FJ62 4170151 1/2"Socket x Socket40White140°FPVC-€2.83
LASCO 417025 Elbow 2-1/2 Inch Slip x Slip | AB6UWX 22FJ64 4170252 1/2"Socket x Socket40White140°FPVC-€10.54
LASCO 417010BC Elbow 1 Inch Slip x Slip | AB6UWY 22FJ65 417010BC1"Socket x Socket40White140°FPVC450 psi @ 73°F€1.41
LASCO 417030 Elbow 3 Inch Slip x Slip | AB6UXA 22FJ68 4170303"Socket x Socket40White140°FPVC-€15.44
LASCO 417060 Elbow 6 Inch Slip x Slip | AB6UXB 22FJ71 4170606"Socket x Socket40White140°FPVC-€65.80
LASCO 417080 Elbow 8 Inch Slip | AB6UYE 22FM06 4170808"Socket x Socket40White140°FPVC-€122.55
LASCO 417012 Elbow 1-1/4 Inch Slip x Slip | AF7PVJ 22FJ63 4170121 1/4"Socket x Socket40White140°FPVC-€2.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 417020 Elbow 2 Inch Slip x Slip
€3.51 /unit