Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 412007 Street Elbow 3/4 Inch Mpt x Fpt | AF7PWL 22FJ98

LASCO 412007 Street Elbow 3/4 Inch Mpt x Fpt

Item: AF7PWL Model: 412007Cross Ref: 22FJ98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 90 Degrees
Body MaterialPVC
ColorWhite
Connection TypeFNPT x MNPT
Length2 6/25"
Max. Temp.140°F
Pipe Size3/4"
Schedule40
ApplicationPotable Water
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating Pressure480 psi
Overall Length2 3/16"
Pipe Fitting MaterialPVC
StandardsASTM D2466, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.41
Ship length (cm)0.25
Ship width (cm)0.36
HS code3917400090

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorMax. Temp.Body MaterialMax. PressurePrice
LASCO 410015 Street Elbow 1-1/2 Inch Mpt x Slip | AF7PVU 22FJ77 4100151 1/2"MNPT x Socket40White140°FPVC-€2.84
LASCO 409015 Street Elbow 1-1/2 Inch Sp x Slip | AF7PVV 22FJ78 4090151 1/2"Spigot x Socket40White140°FPVC-€4.14
LASCO 410012 Street Elbow 1-1/4 Inch Mpt x Slip | AF7PVX 22FJ80 4100121 1/4"MNPT x Socket40White140°FPVC-€2.49
LASCO 409012 Street Elbow 1-1/4 Inch Sp x Slip | AF7PVY 22FJ81 4090121 1/4"Spigot x Socket40White140°FPVC-€3.77
LASCO 412010 Street Elbow 1 Inch Mpt x Fpt | AF7PVZ 22FJ82 4120101"FNPT x MNPT40White140°FPVC450 psi @ 73°F€2.41
LASCO 410010 Street Elbow 1 Inch Mpt x Slip | AF7PWB 22FJ84 4100101"MNPT x Socket40White140°FPVC450 psi @ 73°F€2.04
LASCO 409010 Street Elbow 1 Inch Sp x Slip | AF7PWC 22FJ85 4090101"Spigot x Socket40White140°FPVC450 psi @ 73°F€3.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 412007 Street Elbow 3/4 Inch Mpt x Fpt
€1.56 /unit